34395 / 3.441X4.196X0.711 HMA1 R
Description
CRSEAL 34395 / 3.441X4.196X0.711 HMA1 R ; DBL LIP SEAL
Part # 34395
BDI # 22779703
Features
Housing Bore - Millimeter:
106.578
Nominal Width - Millimeter:
18.059
Housing Bore - Inch:
4.196
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.711
Shaft Diameter - Inch:
3.441
Shaft Diameter - Millimeter:
87.401
Inch - Metric:
Inch
Other Features:
Without Inner Case