36185 / 3.625X4.626X0.438 CRWH1 R
Description
CRSEAL 36185 / 3.625X4.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 36185
BDI # 1251499
Features
Housing Bore - Millimeter:
117.5
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185642
36364 / 3.625X4.999X0.438 CRWHA1 R
Description
CRSEAL 36364 / 3.625X4.999X0.438 CRWHA1R ; DBL LIP SEAL
Part # 36364
BDI # 1244198
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185659
36157 / 3.625X4.376X0.375 CRWH1 R
Description
CRSEAL 36157 / 3.625X4.376X0.375 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 36157
BDI # 1251496
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604113
36289 / 3.625X4.839X0.5 P1 L
Description
CRSEAL 36289 / 3.625X4.839X0.5 P1 L ; NON-RETURNABLE SGL LIP SEAL
Part # 36289
BDI # 1251516
Features
Housing Bore - Millimeter:
122.911
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.839
Solid or Split Seal:
Solid
Lip Material:
Leather
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
185652
36365 / 3.625X5.001X0.891 SCOT1 R
Description
CRSEAL 36365 / 3.625X5.001X0.891 SCOT1 R ; NON-RETURNABLE SCOT SEAL
Part # 36365
BDI # 1251525
Features
Housing Bore - Millimeter:
127.025
Nominal Width - Millimeter:
22.631
Housing Bore - Inch:
5.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.891
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch