38617 / 3.858X4.527X0.394 SLA-SPL VT
Description
CRSEAL 38617/3.858X4.527X0.394 ; SLA-SPL VT LIP SEAL
Part # 38617
BDI # 22779823
Features
Housing Bore - Millimeter:
114.986
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.527
Solid or Split Seal:
Solid
Lip Material:
PTFE | Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.858
Shaft Diameter - Millimeter:
97.993
Inch - Metric:
Inch
38585 / 3.858X4.567X0.394 HMSA7 V
Description
CRSEAL 38585 / 3.858X4.567X0.394 HMSA7 V ; NON-RETURNABLE DBL LIP SEAL
Part # 38585
BDI # 1251814
Features
Housing Bore - Millimeter:
116.002
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
4.567
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.858
Shaft Diameter - Millimeter:
97.993
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605698