19993 / 2X3X0.313 CRWA1 R
Description
CRSEAL 19993 / 2X3X0.313 CRWA1 R LIP SL
Part # 19993
BDI # 1243442
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604373
9998 / 1X1.752X0.25 CRWA1 R
Description
CRSEAL 9998 / 1X1.752X0.25 CRWA1 R SEAL
Part # 9998
BDI # 1413983
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187609
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199276
504272 / 2X2.502X0.281 SC R
Description
CRSEAL 504272 / 2X2.502X0.281 SC R ; SINGLE LIP WIPER SEAL
Part # 504272
BDI # 1253276
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.281
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
17227 / 1.75X2.125X0.188 HMS1 R
Description
CRSEAL 17227 / 1.75X2.125X0.188 HMS1 R ; SGL LIP SEAL
Part # 17227
BDI # 1244067
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
182998