10074 / 1X1.851X0.25 HM14 R
Description
CRSEAL 10074 / 1X1.851X0.25 HM14 R SEAL ; NON-RETURNABLE
Part # 10074
BDI # 1242371
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180588
9244 / 0.938X1.375X0.25 CRWA1 R
Description
CRSEAL 9244 / 0.938X1.375X0.25 CRWA1 R ; DBL LIP SEAL
Part # 9244
BDI # 1297994
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187475
15032 / 1.5X2.374X0.25 HM21 R
Description
CRSEAL 15032 / 1.5X2.374X0.25 HM21 R ; SGL LIP SEAL
Part # 15032
BDI # 1242687
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603821
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199448