29887 / 3X3.876X0.438 CRWH1 R
Description
CRSEAL 29887 / 3X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29887
BDI # 1414147
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185016
34888 / 3.5X4.501X0.438 CRWH1 R
Description
CRSEAL 34888 / 3.5X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 34888
BDI # 1414164
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185520
35X52X7 HMSA10 RG
Description
CRSEAL 35X52X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 52MM HOUSING BORE
Part # 35X52X7 HMSA10 RG
BDI # 1256792
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607617
13534 / 1.375X1.874X0.256 CRW1 R
Description
CRSEAL 13534 / 1.375X1.874X0.256 CRW1 R ; SGL LIP SEAL
Part # 13534
BDI # 1414012
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181839
597824 / 10X11.5X0.688 HDS7 R
Description
CRSEAL 597824 / 10X11.5X0.688 HDS7 R ; NON-RETURNABLE SGL LIP SEAL
Part # 597824
BDI # 1254945
Features
Housing Bore - Millimeter:
292.1
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
11.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10
Shaft Diameter - Millimeter:
254
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
Global Part Number GPN:
606040