19832 / 2X2.75X0.313 CRWA1 R

COMPARE

19832 / 2X2.75X0.313 CRWA1 R

Description
CRSEAL 19832 / 2X2.75X0.313 CRWA1 R ; DBL LIP SEAL

SKF

Part # 19832 / 2X2.75X0.313 CRWA1 R

BDI # 1414094

Features

Housing Bore - Millimeter: 69.85
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.75
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603759

Price Inventory : Available to order
Loading Price
QTY