Page 1 of 9

Next

Compare
2201 E-2RS1TN9

COMPARE

2201 E-2RS1TN9

Description
2201 E-2RS1TN9 SELF ALIGNING BALL BRG ; 12MM BORE 32MM OD 14MM IR WD

SKF

Part # 2201 E-2RS1TN9

BDI # 1415160

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2201

COMPARE

2201

Description
2201 SELF ALIGNING BALL BRG ; 12MM ID 32MM OD 14MM W

NTN

Part # 2201

BDI # 1197914

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2201 E-2RS1TN9/W64

COMPARE

2201 E-2RS1TN9/W64

Description
2201 E-2RS1TN9 /W64 SELF-ALIG BALL BRG ; 12MMX32MMX14MM DOUBLE ROW

SKF

Part # 2201 E-2RS1TN9/W64

BDI # 1246289

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg | Lubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2201-2RSTN

COMPARE

2201-2RSTN

Description
2201-2RSTN SELF-ALIGNING BALL BEARING ; 12MM BOREX32MM ODX14MM W 2-ROW

NSK

Part # 2201-2RSTN

BDI # 1412628

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1301

COMPARE

1301

Description
1301 SELF ALIGNING BALL BRG ; 12MM ID 37MM OD 12MM W

NTN

Part # 1301

BDI # 1197227

Features

Enclosure: Open
Outer Race Width - Millimeter: 12
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.457

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY