Page 1 of 11

Next

Compare
1202 ETN9

COMPARE

1202 ETN9

Description
1202 ETN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 11MM IR WD

SKF

Part # 1202 ETN9

BDI # 1418613

Features

Enclosure: Open
Outer Race Width - Millimeter: 11
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2202-2RSTN

COMPARE

2202-2RSTN

Description
2202-2RSTN SELF-ALIGNING BALL BEARING ; 15MM BOREX35MM ODX14MM W 2-ROW

NSK

Part # 2202-2RSTN

BDI # 1412629

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2202 E-2RS1TN9

COMPARE

2202 E-2RS1TN9

Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD

SKF

Part # 2202 E-2RS1TN9

BDI # 1415154

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2202 E-2RS1TN9/C3

COMPARE

2202 E-2RS1TN9/C3

Description
2202 E-2RS1TN9/C3 SELF ALIGNING BALL BRG

SKF

Part # 2202 E-2RS1TN9/C3

BDI # 1246297

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2202 E-2RS1TN9/W64

COMPARE

2202 E-2RS1TN9/W64

Description
2202 E-2RS1TN9 /W64 SELF ALIGN BALL BRG

SKF

Part # 2202 E-2RS1TN9/W64

BDI # 1246299

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg | Lubricated
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY