Page 1 of 11

Next

Compare
1203 ETN9

COMPARE

1203 ETN9

Description
1203 ETN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 12MM IR WD

SKF

Part # 1203 ETN9

BDI # 1418670

Features

Enclosure: Open
Outer Race Width - Millimeter: 12
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2203 E-2RS1TN9

COMPARE

2203 E-2RS1TN9

Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD

SKF

Part # 2203 E-2RS1TN9

BDI # 1415159

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2203

COMPARE

2203

Description
2203 SELF ALIGNING BALL BRG ; 17MM ID 40MM OD 16MM W

NTN

Part # 2203

BDI # 1197924

Features

Enclosure: Open
Outer Race Width - Millimeter: 16
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2203 2RS

COMPARE

2203 2RS

Description
2203 2RS SELF-ALIGNING BALL BEARING

RINGBALL

Part # 2203 2RS

BDI # 20454343

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.575

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2303J

COMPARE

2303J

Description
2303J SELF-ALIGNING BALL BEARING ; 17MM BOREX47MM ODX19MM W 2-ROW

NSK

Part # 2303J

BDI # 1184547

Features

Enclosure: Open
Outer Race Width - Millimeter: 19
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY