Page 1 of 19

Next

Compare
2204 E-2RS1TN9

COMPARE

2204 E-2RS1TN9

Description
2204 E-2RS1TN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 18MM IR WD

SKF

Part # 2204 E-2RS1TN9

BDI # 1415152

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
1204 ETN9

COMPARE

1204 ETN9

Description
1204 ETN9 SELF ALIGNING BALL BRG ; 20MM BORE 47MM OD 14MM IR WD

SKF

Part # 1204 ETN9

BDI # 1418502

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2204

COMPARE

2204

Description
2204 SELF ALIGNING BALL BRG ; 20MM ID 47MM OD 18MM W

NTN

Part # 2204

BDI # 1197934

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2204-2RSTN

COMPARE

2204-2RSTN

Description
2204-2RSTN SELF-ALIGNING BALL BEARING ; 20MM BOREX47MM ODX18MM W 2-ROW

NSK

Part # 2204-2RSTN

BDI # 1412632

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
204-XL-NPP-B

COMPARE

204-XL-NPP-B

Description
204-XL-NPP-B X-LIFE INSERT BALL BEARING

INA

Part # 204-XL-NPP-B

BDI # 1411414

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Outside Diameter - Millimeter: 47

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY