Page 1 of 4

Next

Compare
1302

COMPARE

1302

Description
1302 SELF ALIGNING BALL BRG ; 15MM ID 42MM OD 13MM W

NTN

Part # 1302

BDI # 1197229

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2302-2RSTN

COMPARE

2302-2RSTN

Description
2302-2RSTN SELF-ALIGNING BALL BEARING ; 15MM BOREX42MM ODX17MM W 2-ROW

NSK

Part # 2302-2RSTN

BDI # 1184474

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1302J

COMPARE

1302J

Description
1302J SELF-ALIGNING BALL BEARING ; 2-ROW

NSK

Part # 1302J

BDI # 1183771

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2302J

COMPARE

2302J

Description
2302J SELF-ALIGNING BALL BEARING ; 15MM BOREX42MM ODX17MM W 2-ROW

NSK

Part # 2302J

BDI # 1184500

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1302

COMPARE

1302

Description
1302 SELF ALIGNING BALL BEARING

KOYO

Part # 1302

BDI # 553544

Features

Enclosure: Open
Outer Race Width - Millimeter: 13
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.654

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY