Page 1 of 23

Next

Compare
2205 E-2RS1TN9

COMPARE

2205 E-2RS1TN9

Description
2205 E-2RS1TN9 SELF ALIGNING BALL BRG ; 25MM BORE 52MM OD 18MM IR WD

SKF

Part # 2205 E-2RS1TN9

BDI # 1415162

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2205C3

COMPARE

2205C3

Description
2205C3 SELF ALIGNING BALL BRG ; 25MM ID 52MM OD 18MM W

NTN

Part # 2205C3

BDI # 1197936

Features

Enclosure: Open
Outer Race Width - Millimeter: 18
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2205 E-2RS1TN9/W64

COMPARE

2205 E-2RS1TN9/W64

Description
2205 E-2RS1TN9 /W64 SELF ALIGN BALL BRG ; SELF ALIGNING 25MMX52MM

SKF

Part # 2205 E-2RS1TN9/W64

BDI # 1259860

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Allowable Misalignment 2.5 Deg | Lubricated
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1205KJ

COMPARE

1205KJ

Description
1205KJ SELF-ALIGNING BALL BEARING ; DOUBLE ROW

NSK

Part # 1205KJ

BDI # 1183667

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2304-2RSTN

COMPARE

2304-2RSTN

Description
2304-2RSTN SELF-ALIGNING BALL BEARING ; 20MM BOREX52MM ODX21MM W 2-ROW

NSK

Part # 2304-2RSTN

BDI # 1412667

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 21
Other Features: Allowable Misalignment 3 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY