Page 1 of 6

Next

Compare
2214

COMPARE

2214

Description
2214 SELF ALIGNING BALL BRG ; 70MM ID 125MM OD 31MM W

NTN

Part # 2214

BDI # 1198004

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2214C3

COMPARE

2214C3

Description
2214C3 SELF ALIGNING BALL BRG ; DOUBLE ROW

NTN

Part # 2214C3

BDI # 1198005

Features

Enclosure: Open
Outer Race Width - Millimeter: 31
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1214J

COMPARE

1214J

Description
1214J SELF-ALIGNING BALL BEARING ; 70MM BOREX125MM ODX24MM W 2-ROW

NSK

Part # 1214J

BDI # 1183691

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1214

COMPARE

1214

Description
1214 SELF ALIGNING BALL BEARING

KOYO

Part # 1214

BDI # 553540

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2214 E-2RS1TN9

COMPARE

2214 E-2RS1TN9

Description
2214 E-2RS1TN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE

SKF

Part # 2214 E-2RS1TN9

BDI # 1421897

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 31
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY