Page 1 of 6

Next

Compare
2200 E-2RS1TN9

COMPARE

2200 E-2RS1TN9

Description
2200 E-2RS1TN9 SELF ALIGNING BALL BRG ; 10MM BORE 30MM OD 14MM IR WD

SKF

Part # 2200 E-2RS1TN9

BDI # 1415155

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
1200

COMPARE

1200

Description
1200 SELF ALIGNING BALL BRG ; 10MM ID 30MM OD 9MM W

NTN

Part # 1200

BDI # 17139890

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Other Features: Allow High Misalignment 2 To 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2200J

COMPARE

2200J

Description
2200J SELF-ALIGNING BALL BEARING ; 10MM BOREX30MM ODX14MM W 2-ROW

NSK

Part # 2200J

BDI # 1183938

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
1200

COMPARE

1200

Description
1200 SELF ALIGNING BALL BEARING

KOYO

Part # 1200

BDI # 553517

Features

Enclosure: Open
Outer Race Width - Millimeter: 9
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
2200 ETN9

COMPARE

2200 ETN9

Description
2200 ETN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE 10MMB 30MMOD 14MM IR WD

SKF

Part # 2200 ETN9

BDI # 1419097

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.181

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY