1080T-HUB2 1/4
Description
1080T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 1/4
BDI # 23596780
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
802 MORFLEX FLANGE 1-3/4 FB
Description
802 MORFLEX FLANGE 1-3/4 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084418
BDI # 345838
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
70.637
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
4668In-Lbs
802 MORFLEX FLANGE 1-5/8 FB
Description
802 MORFLEX FLANGE 1-5/8 FB COUPLING ; NON-RETURNABLE ELASTOMERIC
Part # 084416
BDI # 345839
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8
Length Thru Bore - Millimeter:
70.637
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
95.25
Coupling Type:
Elastomeric Coupling
Torque:
4668In-Lbs
1100T-HUB2 1/4
Description
1100T-HUB2 1/4 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Part # 1100T-HUB2 1/4
BDI # 24658513
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs