Page 1 of 37

Next

Compare
1130T-HUB5 7/16

COMPARE

1130T-HUB5 7/16

Description
1130T-HUB5 7/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1130T-HUB5 7/16

BDI # 24658577

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 273.152
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 161.798
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5 7/16 RIBBED RIGID CPLG

COMPARE

5 7/16 RIBBED RIGID CPLG

Description
5 7/16 RIBBED RIGID CPLG

DODGE

Part # 009029

BDI # 239525

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 13.75

Length Thru Bore - Millimeter: 517.525
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 190000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 5-7/16IN RAPTOR

COMPARE

120HCB 5-7/16IN RAPTOR

Description
120HCB 5-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 015105

BDI # 22276471

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 5-7/16IN

COMPARE

RAPTOR 80HCB 5-7/16IN

Description
RAPTOR 80HCB 5-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015918

BDI # 20492867

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 5-7/16IN RAPTOR

COMPARE

140HCB 5-7/16IN RAPTOR

Description
140HCB 5-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 015170

BDI # 22276607

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY