1045G FLEX HUB 5.500 1-1/4X5/8KW 0788547
Description
1045G FLEX HUB 5.500 1-1/4X5/8KW ; 0788547
Part # 4400231
BDI # 18105096
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
1140T-HUB5 1/2
Description
1140T-HUB5 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS
Part # 1140T-HUB5 1/2
BDI # 24658581
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
311.277
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
182.88
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
254
Coupling Type:
Grid Coupling
Torque:
253000In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws | P7 Tolerance
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs