Page 1 of 38

Next

Compare
100HCBM 5-3/4IN RAPTOR

COMPARE

100HCBM 5-3/4IN RAPTOR

Description
100HCBM 5-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 016582

BDI # 22276035

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 5-3/4IN RAPTOR

COMPARE

120HCB 5-3/4IN RAPTOR

Description
120HCB 5-3/4IN RAPTOR COUPLING HUB

DODGE

Part # 015108

BDI # 22276503

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 5-11/16IN RAPTOR

COMPARE

120HCB 5-11/16IN RAPTOR

Description
120HCB 5-11/16IN RAPTOR COUPLING HUB

DODGE

Part # 015107

BDI # 22276499

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 5-11/16IN

COMPARE

RAPTOR 80HCB 5-11/16IN

Description
RAPTOR 80HCB 5-11/16" INT FIT

DODGE

Part # 015920

BDI # 20492871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 5-3/4IN

COMPARE

RAPTOR 80HCB 5-3/4IN

Description
RAPTOR 80HCB 5-3/4IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015921

BDI # 20492873

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY