Page 1 of 32

Next

Compare
1140T-HUB5 15/16

COMPARE

1140T-HUB5 15/16

Description
1140T-HUB5 15/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1140T-HUB5 15/16

BDI # 24658582

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 311.277
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 182.88
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5 15/16 RIBBED RIGID CPLG

COMPARE

5 15/16 RIBBED RIGID CPLG

Description
5 15/16 RIBBED RIGID CPLG

DODGE

Part # 009042

BDI # 239527

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 14

Length Thru Bore - Millimeter: 527.05
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 247000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
6 RIBBED RIGID CPLG

COMPARE

6 RIBBED RIGID CPLG

Description
6 RIBBED RIGID CPLG

DODGE

Part # 009054

BDI # 239531

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 14

Length Thru Bore - Millimeter: 527.05
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 255000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 6IN

COMPARE

RAPTOR 80HCB 6IN

Description
RAPTOR 80HCB 6" INT FIT

DODGE

Part # 015923

BDI # 20492877

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 5-15/16IN

COMPARE

RAPTOR 80HCB 5-15/16IN

Description
RAPTOR 80HCB 5-15/16" INT FIT

DODGE

Part # 015922

BDI # 20492875

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY