Page 1 of 201

Next

Compare
1140T HUB 6.9375 SS NR 0788464

COMPARE

1140T HUB 6.9375 SS NR 0788464

Description
1140T HUB 6.9375 SS ; NR 0788464

FALK

Part # 4300598

BDI # 18106432

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D75-3-039

COMPARE

D75-3-039

Description
D75-3-039 FF HUB

TB WOODS

Part # D75-3-039

BDI # 986343

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 523.748
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 20.62
Length Thru Bore - Millimeter: 184.15
Other Features: Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter: 330.2
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
100HCB 170M RAPTOR

COMPARE

100HCB 170M RAPTOR

Description
100HCB 170M RAPTOR COUPLING HUB

DODGE

Part # 016486

BDI # 22275097

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 14.134

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 267
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 190M RAPTOR

COMPARE

140HCB 190M RAPTOR

Description
140HCB 190M RAPTOR COUPLING HUB

DODGE

Part # 016538

BDI # 22274837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 20.866

Length Thru Bore - Millimeter: 178
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 6-7/16IN RAPTOR

COMPARE

140HCB 6-7/16IN RAPTOR

Description
140HCB 6-7/16IN RAPTOR COUPLING HUB

DODGE

Part # 015179

BDI # 22276643

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY