Page 1 of 12

Next

Compare
120HCBM 7-1/4IN RAPTOR

COMPARE

120HCBM 7-1/4IN RAPTOR

Description
120HCBM 7-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 016637

BDI # 22275935

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 7-1/4IN RAPTOR

COMPARE

140HCBM 7-1/4IN RAPTOR

Description
140HCBM 7-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 016680

BDI # 22276269

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 7-1/4IN RAPTOR

COMPARE

120HCB 7-1/4IN RAPTOR

Description
120HCB 7-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 015121

BDI # 22276555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 7-1/4IN RAPTOR

COMPARE

140HCB 7-1/4IN RAPTOR

Description
140HCB 7-1/4IN RAPTOR COUPLING HUB

DODGE

Part # 015186

BDI # 22276672

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FMM-5.5-HUB-7-1/4-MOD

COMPARE

FMM-5.5-HUB-7-1/4-MOD

Description
FMM-5.5-HUB-7-1/4-MOD GEAR COUPLING HUB ; MILL TYPE

TIMKEN LOVEJOY

Part # FMM-5.5-HUB-7-1/4-MOD FOR SLD 900 LTB

BDI # 21918102

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 266.7
Hub Diameter - Inch: 10.5
Coupling Type: Gear Coupling
Torque: 573300In-Lbs

Price Inventory : Available to order
Loading Price
QTY