Page 1 of 14

Next

Compare
140HCB 7-1/2IN RAPTOR

COMPARE

140HCB 7-1/2IN RAPTOR

Description
140HCB 7-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 015188

BDI # 22276680

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCBM 7-1/2IN RAPTOR

COMPARE

140HCBM 7-1/2IN RAPTOR

Description
140HCBM 7-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016682

BDI # 22276277

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCBM 7-1/2IN RAPTOR

COMPARE

120HCBM 7-1/2IN RAPTOR

Description
120HCBM 7-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 016639

BDI # 22275943

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 7-1/2IN RAPTOR

COMPARE

120HCB 7-1/2IN RAPTOR

Description
120HCB 7-1/2IN RAPTOR COUPLING HUB

DODGE

Part # 015123

BDI # 22276349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 6 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 6 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 6 HUB 7-1/2 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # FCX-6-HUB-7-1/2-1-3/4X3/4KW

BDI # 23190757

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY