FCX 6 HUB 240MM R7 56X12.4MMKW
Description
FCX 6 HUB 240MM R7 56X12.4MMKW
Part # FCX-6-HUB-240MMR7-56X12.4MMKW
BDI # 23190657
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 7 HUB 240MM R7 56X12.4MMKW
Description
FCX 7 HUB 240MM R7 56X12.4MMKW
Part # FCX-7-HUB-240MMR7-56X12.4MMKW
BDI # 23191023
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.75
Length Thru Bore - Millimeter:
183.388
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
381
Coupling Type:
Jaw Coupling
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 5SM HUB RGD 9-3/8 2-1/2X7/8KW
BDI # 23202776
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW
Description
FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 5SM HUB RGD 9-1/2 2-1/2X7/8KW
BDI # 23202778
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs