Page 1 of 13

Next

Compare
L035 1/4 NO KW

COMPARE

L035 1/4 NO KW

Description
L035 1/4 NO KW COUPLING HUB

TB WOODS

Part # L03514NK

BDI # 996813

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L090 1/4 NO KW

COMPARE

L090 1/4 NO KW

Description
L090 1/4 NO KW COUPLING HUB

TB WOODS

Part # L09014NK

BDI # 989035

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L075 1/4 NO KW

COMPARE

L075 1/4 NO KW

Description
L075 1/4 NO KW COUPLING HUB

TB WOODS

Part # L07514NK

BDI # 986425

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.75

Length Thru Bore - Millimeter: 20.574
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | Do Not Use Bronze Insert Over 250RPM | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L050 1/4 NO KW

COMPARE

L050 1/4 NO KW

Description
L050 1/4 NO KW COUPLING HUB

TB WOODS

Part # L05014NK

BDI # 997600

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 16
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L035 1/4

COMPARE

L035 1/4

Description
L035 1/4 COUPLING HUB

TB WOODS

Part # L03514

BDI # 997453

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 0.63

Length Thru Bore - Millimeter: 6.858
Other Features: Components May or May Not Intermix Among Brands | Straight L Jaw | 2 Jaws | Do Not Use Bronze Insert Over 250RPM
Mounting Method: Set Screw
Hub Diameter - Millimeter: 15.875
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY