Page 1 of 38

Next

Compare
L095 24MM 8X3.3MM KW

COMPARE

L095 24MM 8X3.3MM KW

Description
L095 24MM 8X3.3MM KW COUPLING HUB ; 24MM BORE 53.594MM HUB DIA

TIMKEN LOVEJOY

Part # L095-HUB-24MMH7-8X3.3MMKW

BDI # 595176

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.11

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.594
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
6S 24MM

COMPARE

6S 24MM

Description
6S 24MM COUPLING HUB

TB WOODS

Part # 6S24MM

BDI # 983871

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AJ20-A 24MM

COMPARE

AJ20-A 24MM

Description
AJ20-A 24MM FF COUPLING HUB

TB WOODS

Part # AJ20A24MM

BDI # 990977

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 103.632
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 4.08
Length Thru Bore - Millimeter: 33.528
Other Features: Components may or may not inter-mix among brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 60.96

Price Inventory : Available to order
Loading Price
QTY
4J 24MM

COMPARE

4J 24MM

Description
4J 24MM SLEEVE COUPLING FLANGE ; 24MM BORE 2.46" OD 2.375" LTB

MARTIN SPROCKET & GR

Part # 4J 24MM

BDI # 21976054

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: TPR 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 40HCB 24MM H7

COMPARE

RAPTOR 40HCB 24MM H7

Description
RAPTOR 40HCB 24MM H7 COUPLING HUB

DODGE

Part # 016350

BDI # 20493617

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Ductile Iron
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Transitional Shaft Fit | 2 Set Screws | H7 Tolerance
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5504In-Lbs

Price Inventory : Available to order
Loading Price
QTY