Page 1 of 37

Next

Compare
L110 25MM 8X3.3MM KW

COMPARE

L110 25MM 8X3.3MM KW

Description
L110 25MM 8X3.3MM KW COUPLING HUB ; 25MM BORE 84.328MM HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-25MMH7-8X3.3MMKW

BDI # 595281

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
6S 25MM

COMPARE

6S 25MM

Description
6S 25MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 6S 25MM

BDI # 622565

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.016

Length Thru Bore - Millimeter: 41.275
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: TPR 450 | Hytrel 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE L090-25MM

COMPARE

PHE L090-25MM

Description
PHE L090-25MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L090-25MM

BDI # 1281610

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.126

Length Thru Bore - Millimeter: 21
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 54
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L095-25MM

COMPARE

PHE L095-25MM

Description
PHE L095-25MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L095-25MM

BDI # 1281622

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.126

Length Thru Bore - Millimeter: 25
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 54
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L100-25MM

COMPARE

PHE L100-25MM

Description
PHE L100-25MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L100-25MM

BDI # 1281634

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.559

Length Thru Bore - Millimeter: 35
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY