6S 1 1/8
Description
6S 1 1/8 SLEEVE COUPLING FLANGE ; 1-1/8" BORE 4" OD 2-1/2" HUB 1-5/8" LTB
Part # 6S 1 1/8
BDI # 622555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
2.109
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.569
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
RAPTOR 10HSB 1-1/8IN
Description
RAPTOR 10HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 3.3" HUB DIA SHAFT
Part # 015511
BDI # 20492173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
9H 1 1/8
Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE
Part # 9H 1 1/8
BDI # 625764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs