6S 35MM
Description
6S 35MM SLEEVE COUPLING FLANGE ; 35MM BORE 102MM OD 63.5MM HUB
Part # 6S 35MM
BDI # 622569
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
PHE L100-35MM
Description
PHE L100-35MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L100-35MM
BDI # 1281638
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.559
Length Thru Bore - Millimeter:
35
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65
Coupling Type:
Jaw Coupling
PHE L110-35MM
Description
PHE L110-35MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L110-35MM
BDI # 1281650
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.307
Length Thru Bore - Millimeter:
43
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84
Coupling Type:
Jaw Coupling
PHE L150-35MM
Description
PHE L150-35MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L150-35MM
BDI # 1281664
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
3.78
Length Thru Bore - Millimeter:
45
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
96
Coupling Type:
Jaw Coupling
PHE L190-35MM
Description
PHE L190-35MM COUPLING JAW ; NON-RETURNABLE
Part # PHE L190-35MM
BDI # 1281678
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.528
Length Thru Bore - Millimeter:
54
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
102
Coupling Type:
Jaw Coupling