Page 1 of 45

Next

Compare
L190 1-7/16 3/8X3/16 KW

COMPARE

L190 1-7/16 3/8X3/16 KW

Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA

TIMKEN LOVEJOY

Part # L190-HUB-1-7/16-3/8X3/16KW

BDI # 592769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
1080T-HUB1 7/16

COMPARE

1080T-HUB1 7/16

Description
1080T-HUB1 7/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB1 7/16

BDI # 23596772

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
PHE L225-1-7/16INCH

COMPARE

PHE L225-1-7/16INCH

Description
PHE L225-1-7 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L225-1-7/16INCH

BDI # 24759741

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L150-1-7/16INCH

COMPARE

PHE L150-1-7/16INCH

Description
PHE L150-1-7 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L150-1-7/16INCH

BDI # 24759667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
PHE L110-1-7/16INCH

COMPARE

PHE L110-1-7/16INCH

Description
PHE L110-1-7 /16INCH JAW COUPLING HUB ; NON-RETURNABLE

SKF

Part # PHE L110-1-7/16INCH

BDI # 24759653

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.32

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.328
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY