Page 1 of 27

Next

Compare
RAPTOR 30HCB 2-3/16IN

COMPARE

RAPTOR 30HCB 2-3/16IN

Description
RAPTOR 30HCB 2-3/16"

DODGE

Part # 015586

BDI # 20492307

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 117.348
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MS225 2 3/16

COMPARE

MS225 2 3/16

Description
MS225 2 3/16 JAW COUPLING HUB ; MS SUPER SERIES RSB

MARTIN SPROCKET & GR

Part # MS225 2 3/16

BDI # 609717

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1070T-HUB2 3/16

COMPARE

1070T-HUB2 3/16

Description
1070T-HUB2 3/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1070T-HUB2 3/16

BDI # 23596752

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1070T 2 3/16

COMPARE

1070T 2 3/16

Description
1070T 2 3/16 GRID COUPLING HUB ; 2-3/16" BORE STL GRID-LIGN COUPLING

DODGE

Part # 006964

BDI # 239109

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 115
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 87.376
Coupling Type: Grid Coupling
Torque: 8800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB 2.1875 1/2X1/4KW NR 0710917

COMPARE

1080T HUB 2.1875 1/2X1/4KW NR 0710917

Description
1080T HUB 2.1875 1/2X1/4KW ; NR 0710917

FALK

Part # 4300227

BDI # 18105605

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY