Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
2050Nm
12S 65MM
Description
12S 65MM SLEEVE COUPLING FLANGE ; 65MM BORE 10" OD 4" LTB
Part # 12S 65MM
BDI # 21976274
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
10
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
146
Coupling Type:
Elastomeric Coupling
Torque:
TPR 7200 | Hytrel 31500In-Lbs
ML276 65MM
Description
ML276 65MM JAW COUPLING HUB ; 65MM BORE 5" HUB OD 3.12" LTB
Part # ML276 65MM
BDI # 21980366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
ML276 65MM NKW
Description
ML276 65MM NKW JAW COUPLING HUB ; 65MM BORE N KW 5" HUB OD 3.12" LTB
Part # ML276 65MM NKW
BDI # 21980368
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
0
Hub Diameter - Inch:
0
Coupling Type:
Jaw Coupling
Bushing Size if bushed:
No Bushing
GF50CS X 65MM HUB
Description
GF50CS-65MM COUPLING HUB ; GO-FLEX KWY 2SS METRIC
Part # GF50CS-65MM
BDI # 24658089
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling