Page 1 of 18

Next

Compare
1080T-HUB2 11/16

COMPARE

1080T-HUB2 11/16

Description
1080T-HUB2 11/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 11/16

BDI # 23596784

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
8020 2 11/16

COMPARE

8020 2 11/16

Description
8020 2 11/16 CHAIN COUPLING HUB ; 80 CHAIN 20 TEETH

MARTIN SPROCKET & GR

Part # 8020 2 11/16

BDI # 625418

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.91

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 136.525
Hub Diameter - Inch: 5.375
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
30 HSB 2.6875IN OMEGA 7300965

COMPARE

30 HSB 2.6875IN OMEGA 7300965

Description
30 HSB 2.6875IN OMEGA 7300965 ; HUB

REXNORD

Part # 10287497

BDI # 24120769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.42

Length Thru Bore - Millimeter: 58.674
Hub Diameter - Millimeter: 117.348
Hub Diameter - Inch: 4.62
Coupling Type: Elastomeric Coupling
Torque: 3650In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40 HSB 2.6875IN OMEGA 7300678

COMPARE

40 HSB 2.6875IN OMEGA 7300678

Description
40 HSB 2.6875IN OMEGA 7300678 ; HUB FOR CPLG

REXNORD

Part # 10287445

BDI # 24121945

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.63

Length Thru Bore - Millimeter: 63.5
Hub Diameter - Millimeter: 146.05
Hub Diameter - Inch: 5.75
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-HUB X 2-11/16

COMPARE

1090T-HUB X 2-11/16

Description
1090T-HUB X 2-11/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 11/16

BDI # 24658479

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY