Page 1 of 35

Next

Compare
6022 2 3/4

COMPARE

6022 2 3/4

Description
6022 2 3/4 CHAIN COUPLING HUB ; 60 CHAIN 2-3/4" BORE X 5-61/64" OD

MARTIN SPROCKET & GR

Part # 6022 2 3/4

BDI # 623730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
1090T 2 3/4

COMPARE

1090T 2 3/4

Description
1090T 2 3/4 COUPLING HUB

DODGE

Part # 006797

BDI # 239339

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 99.06
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 2.75 5/8X5/16KW NR 0744029

COMPARE

1110T HUB 2.75 5/8X5/16KW NR 0744029

Description
1110T HUB 2.75 5/8X5/16KW ; NR 0744029

FALK

Part # 4300368

BDI # 18106429

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
40 HSB X 2.75 STL OMEGA 7390415

COMPARE

40 HSB X 2.75 STL OMEGA 7390415

Description
40 HSB X 2.75 STL OMEGA 7390415 ; COUPLING HUB

REXNORD

Part # 9650201

BDI # 18140429

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.625

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 5500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 2-3/4

COMPARE

10S 2-3/4

Description
10S 2-3/4 COUPLING HUB

TB WOODS

Part # 10S234

BDI # 994642

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY