Page 1 of 2

Next

Compare
1025G FLEX HUB 2.875 3/4X3/8KW 0744687

COMPARE

1025G FLEX HUB 2.875 3/4X3/8KW 0744687

Description
1025G FLEX HUB 2.873 BORE ; 0744687 3/4 X 3/8KW

FALK

Part # 4400110

BDI # 18104537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 2.875 3/4X3/8KW 0744942

COMPARE

1035G FLEX HUB 2.875 3/4X3/8KW 0744942

Description
1035G FLEX HUB 2.875 BORE ; 0744942 3/4 X 3/8KW

FALK

Part # 4400151

BDI # 18104879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 2.873 3/4X3/8KW NR 0744011

COMPARE

1100T HUB 2.873 3/4X3/8KW NR 0744011

Description
1100T HUB 2.873 3/4X3/8KW ; NR 0744011

FALK

Part # 4300350

BDI # 18106175

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 2.8730/2.8740 KW PULLER HOLE

COMPARE

1100 2.8730/2.8740 KW PULLER HOLE

Description
1100 2.8730/2.8740 KW PULLER HOLE HUB

TIMKEN LOVEJOY

Part # 1100-HUB-2.8730/2.8740-3/4X3/8KW

BDI # 597969

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB 2.8730 NO SS NR 0788491

COMPARE

1080T HUB 2.8730 NO SS NR 0788491

Description
1080T HUB N/SS 2.873 N STK ; POR 0788491

FALK

Part # 4300617

BDI # 18105626

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY