Page 1 of 46

Next

Compare
1080T-HUB2 7/8

COMPARE

1080T-HUB2 7/8

Description
1080T-HUB2 7/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 7/8

BDI # 23596796

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100 HUB 2.8750 SS 3/4X3/8KW NR 0744012

COMPARE

1100 HUB 2.8750 SS 3/4X3/8KW NR 0744012

Description
1100 HUB 2.8750 SS 3/4X3/8KW ; NR 0744012

FALK

Part # 4300351

BDI # 18106174

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.875 3/4X3/8KW 0744681

COMPARE

1020G FLEX HUB 2.875 3/4X3/8KW 0744681

Description
1020G FLEX HUB 2.875 BORE ; 0744681 3/4 X 3/8KW

FALK

Part # 4400104

BDI # 18104502

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
ML276 2 7/8

COMPARE

ML276 2 7/8

Description
ML276 2 7/8 JAW COUPLING HUB ; 2-7/8" BORE 5" HUB OD 3.12" LTB

MARTIN SPROCKET & GR

Part # ML276 2 7/8

BDI # 21980338

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws

Mounting Method: Set Screw
Hub Diameter - Millimeter: 0
Hub Diameter - Inch: 0
Coupling Type: Jaw Coupling
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 50HSB 2-7/8IN

COMPARE

RAPTOR 50HSB 2-7/8IN

Description
RAPTOR 50HSB 2-7/8IN ; POR FINISH BORE RAPTOR COUPLING HUB

DODGE

Part # 015677

BDI # 20492473

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 69.85
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 155.702
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : Available to order
Loading Price
QTY