Page 1 of 2

Next

Compare
1100T HUB 2.998 3/4X3/8KW NR 0744014

COMPARE

1100T HUB 2.998 3/4X3/8KW NR 0744014

Description
1100T HUB 2.998 3/4X3/8KW ; NR 0744014

FALK

Part # 4300353

BDI # 18106177

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.000 3/4X3/8KW 0744702

COMPARE

1035G FLEX HUB 3.000 3/4X3/8KW 0744702

Description
1035G FLEX HUB 3.000 BORE ; 0744702 3/4 X 3/8KW

FALK

Part # 4400125

BDI # 18104880

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T HUB 2.9980/2.9990 KY

COMPARE

1110T HUB 2.9980/2.9990 KY

Description
1110T HUB 2.9980/2.9990 KY CPLNG HUB

DODGE

Part # 1110T HUB 2.9980/2.9990 KY

BDI # 21486759

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands | 2.999" Maximum Bore
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB 2.9980 NO SS NR 0788492

COMPARE

1090T HUB 2.9980 NO SS NR 0788492

Description
1090T HUB N/SS 2.998 N ST ; POR 0788492

FALK

Part # 4300618

BDI # 18105634

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T 2.998/2.999B 3/4X3/8KW SS

COMPARE

1090T 2.998/2.999B 3/4X3/8KW SS

Description
1090T 2.998/2.999B 3/4X3/8KW SS ; POR GRID COUPLING

DODGE

Part # 1090T 2.998/2.999B 3/4X3/8KW SS

BDI # 24922948

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 99.06
Other Features: Components May or May Not Intermix Among Brands | 2.999" Maximum Bore
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY