Page 1 of 23

Next

Compare
1090T-HUB3 1/8

COMPARE

1090T-HUB3 1/8

Description
1090T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB3 1/8

BDI # 23596836

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5 HSB 1.3125IN OMEGA 7300322

COMPARE

5 HSB 1.3125IN OMEGA 7300322

Description
5 HSB 1.3125IN OMEGA 7300322 ; COUPLING HUB

REXNORD

Part # 9650167

BDI # 24117463

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.13

Length Thru Bore - Millimeter: 44.45
Hub Diameter - Millimeter: 69.85
Hub Diameter - Inch: 2.75
Coupling Type: Elastomeric Coupling
Torque: 925In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S 3-1/8

COMPARE

12S 3-1/8

Description
12S 3-1/8 COUPLING HUB

TB WOODS

Part # 12S318

BDI # 985509

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 7200 | Hytrel/Urethane 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T-HUB3 1/8

COMPARE

1100T-HUB3 1/8

Description
1100T-HUB3 1/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1100T-HUB3 1/8

BDI # 24658524

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T-SH3 1/8

COMPARE

1090T-SH3 1/8

Description
1090T-SH3 1/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1090T-SH3 1/8

BDI # 24658501

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY