Page 1 of 27

Next

Compare
1090T-SH3 5/8

COMPARE

1090T-SH3 5/8

Description
1090T-SH3 5/8 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS

MARTIN SPROCKET & GR

Part # 1090T-SH3 5/8

BDI # 24658503

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T-HUB3 5/8

COMPARE

1100T-HUB3 5/8

Description
1100T-HUB3 5/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1100T-HUB3 5/8

BDI # 24658529

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1110T-HUB3 5/8

COMPARE

1110T-HUB3 5/8

Description
1110T-HUB3 5/8 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS

MARTIN SPROCKET & GR

Part # 1110T-HUB3 5/8

BDI # 24658550

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S X 3 5/8

COMPARE

11S X 3 5/8

Description
11S X 3 5/8 COUPLING FLANGE

DODGE

Part # 004693

BDI # 238837

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 66.675
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12S X 3 5/8

COMPARE

12S X 3 5/8

Description
12S X 3 5/8 COUPLING FLANGE

DODGE

Part # 004730

BDI # 238874

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs

Price Inventory : Available to order
Loading Price
QTY