1110T HUB 3.935 1X1/2KW NR 0744039

COMPARE

1110T HUB 3.935 1X1/2KW NR 0744039

Description
1110T HUB 3.935 1X1/2KW ; NR 0744039

FALK

Part # 4300378

BDI # 18106258

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 208.026
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 127
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 160.274
Coupling Type: Grid Coupling
Torque: 82500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1035G FLEX HUB 3.9375 1X1/2KW 0788538

COMPARE

1035G FLEX HUB 3.9375 1X1/2KW 0788538

Description
1035G FLEX HUB 3.9375 1X1/2KW ; 0788538

FALK

Part # 4400222

BDI # 18104885

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120 3.9345/3.9360 KW PULLER HOLE

COMPARE

1120 3.9345/3.9360 KW PULLER HOLE

Description
1120 3.9345/3.9360 KW PULLER HOLE

TIMKEN LOVEJOY

Part # 69790417189

BDI # 19074953

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 226.35
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 4.5 3.935/3.936 1 KW SETSCREW

COMPARE

F 4.5 3.935/3.936 1 KW SETSCREW

Description
F 4.5 3.935/3.936 1 KW SETSCREW ; POR

TIMKEN LOVEJOY

Part # 69790417269

BDI # 19074957

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 302400In-Lbs

Price Inventory : Available to order
Loading Price
QTY