1040G FLEX HUB 4.000 1X1/2KW 0744708
Description
1040G FLEX HUB 4.000 BORE ; 0744708 1 X 1/2KW
Part # 4400131
BDI # 18104819
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
209.55
Hub Diameter - Inch:
8.25
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs