1120T HUB 4 1X1/2KW NR 0744051
Description
1120T HUB 4 1X1/2KW ; NR 0744051
Part # 4300390
BDI # 18106522
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
149.352
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
179.324
Coupling Type:
Grid Coupling
Torque:
121000In-Lbs
1090T31/T35 SHAFT HUB 4.0 1X1/2 KW
Description
1090T31/T35 SHAFT HUB 4.0 1X1/2 KW ; COUPLING HUB NR 0765998
Part # 4300486
BDI # 18105662
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
142.748
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1110T-HUB4
Description
1110T-HUB4 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Part # 1110T-HUB4
BDI # 24658553
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
208.026
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
160.274
Coupling Type:
Grid Coupling
Torque:
82500In-Lbs
1090T-SH4
Description
1090T-SH4 COUPLING HUB ; BLUE-FLEX GRID KWY 2SS BTS
Part # 1090T-SH4
BDI # 24658505
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
209.55
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1100T-HUB4
Description
1100T-HUB4 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Part # 1100T-HUB4
BDI # 24658532
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs