Page 1 of 13

Next

Compare
1120T-HUB4 7/8

COMPARE

1120T-HUB4 7/8

Description
1120T-HUB4 7/8 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS

MARTIN SPROCKET & GR

Part # 1120T-HUB4 7/8

BDI # 24658571

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.052
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
140HCB 4-7/8IN RAPTOR

COMPARE

140HCB 4-7/8IN RAPTOR

Description
140HCB 4-7/8IN RAPTOR COUPLING HUB

DODGE

Part # 015165

BDI # 22276430

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
120HCB 4-7/8IN RAPTOR

COMPARE

120HCB 4-7/8IN RAPTOR

Description
120HCB 4-7/8IN RAPTOR COUPLING HUB

DODGE

Part # 015100

BDI # 22276451

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 17.63

Length Thru Bore - Millimeter: 152.4
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 298.704
Coupling Type: Elastomeric Coupling
Torque: 170170In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCBM 4-7/8IN RAPTOR

COMPARE

100HCBM 4-7/8IN RAPTOR

Description
100HCBM 4-7/8IN RAPTOR COUPLING HUB

DODGE

Part # 016574

BDI # 22274786

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY
100HCB 4-7/8IN RAPTOR

COMPARE

100HCB 4-7/8IN RAPTOR

Description
100HCB 4-7/8IN RAPTOR COUPLING HUB

DODGE

Part # 015042

BDI # 22275195

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 14.13

Length Thru Bore - Millimeter: 139.7
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 266.954
Coupling Type: Elastomeric Coupling
Torque: 85085In-Lbs

Price Inventory : Available to order
Loading Price
QTY