Page 1 of 14

Next

Compare
12022 4 15/16

COMPARE

12022 4 15/16

Description
12022 4 15/16 CHAIN COUPLING HUB ; 120 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 12022 4 15/16

BDI # 615223

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.33

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 222.25
Hub Diameter - Inch: 8.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
1120T-HUB4 15/16

COMPARE

1120T-HUB4 15/16

Description
1120T-HUB4 15/16 COUPLING HUB ; BLUE-FLEX GRID BTS KWY 2SS

MARTIN SPROCKET & GR

Part # 1120T-HUB4 15/16

BDI # 24658570

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 235.052
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.098
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 15/16 RIBBED RIGID CPLG

COMPARE

4 15/16 RIBBED RIGID CPLG

Description
4 15/16 RIBBED RIGID CPLG

DODGE

Part # 009028

BDI # 239524

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 11.75

Length Thru Bore - Millimeter: 498.475
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 142000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RAPTOR 80HCB 4-15/16IN

COMPARE

RAPTOR 80HCB 4-15/16IN

Description
RAPTOR 80HCB 4-15/16" INT FIT

DODGE

Part # 015914

BDI # 20492849

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1130T HUB 4.9375 1-1/4X5/8KW NR 0788501

COMPARE

1130T HUB 4.9375 1-1/4X5/8KW NR 0788501

Description
1130T HUB 4.9375 ; 1-1/4X5/8KW NR 0788501

FALK

Part # 4300625

BDI # 18106337

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 162.052
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 217.424
Coupling Type: Grid Coupling
Torque: 176000In-Lbs

Price Inventory : Available to order
Loading Price
QTY