Page 1 of 10

Next

Compare
F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW

COMPARE

F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW

Description
F-4E-HUB-RGD-5-3/8 1-1/4X5/8KW ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-4E-HUB RGD-5-3/8-1-1/4X5/8KW

BDI # 23187156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid
Hub Diameter - Millimeter: 190.5
Hub Diameter - Inch: 7.5
Coupling Type: Gear Coupling
Torque: 220500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF1000X5-3/8

COMPARE

QF1000X5-3/8

Description
QF1000X5-3/8 COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF1000X5-3/8

BDI # 21963814

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 10.5

Length Thru Bore - Millimeter: 116.84
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 198.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5 HUB 5-3/8 1-1/4X5/8KW

COMPARE

FXL 4.5 HUB 5-3/8 1-1/4X5/8KW

Description
FXL 4.5 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4.5 HUB 5-3/8 1-1/4X5/8KW

BDI # 23192984

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4 HUB 5-3/8 1-1/4X5/8KW

COMPARE

FXL 4 HUB 5-3/8 1-1/4X5/8KW

Description
FXL 4 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4 HUB 5-3/8 1-1/4X5/8KW

BDI # 23192716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4 HUB 5-3/8 1-1/4X5/8KW

COMPARE

FXLMM 4 HUB 5-3/8 1-1/4X5/8KW

Description
FXLMM 4 HUB 5-3/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 4 HUB 5-3/8 1-1/4X5/8KW

BDI # 23192854

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY