Page 1 of 11

Next

Compare
RAPTOR 80HCB 5-15/16IN

COMPARE

RAPTOR 80HCB 5-15/16IN

Description
RAPTOR 80HCB 5-15/16" INT FIT

DODGE

Part # 015922

BDI # 20492875

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 11.25

Length Thru Bore - Millimeter: 123.698
Other Features: Components May or May Not Intermix Among Brands | Tire Style | Interference Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter: 241.046
Coupling Type: Elastomeric Coupling
Torque: 39503In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1140T-HUB5 15/16

COMPARE

1140T-HUB5 15/16

Description
1140T-HUB5 15/16 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2SS

MARTIN SPROCKET & GR

Part # 1140T-HUB5 15/16

BDI # 24658582

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 311.277
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 182.88
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1140T HUB 5.9375 1-1/4X5/8KW NR 0788503

COMPARE

1140T HUB 5.9375 1-1/4X5/8KW NR 0788503

Description
1140T HUB 5.9375 1-1/4X5/8KW ; NR 0788503

FALK

Part # 4300627

BDI # 18106438

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 184.15
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 254
Coupling Type: Grid Coupling
Torque: 253000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5 15/16 RIBBED RIGID CPLG

COMPARE

5 15/16 RIBBED RIGID CPLG

Description
5 15/16 RIBBED RIGID CPLG

DODGE

Part # 009042

BDI # 239527

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 14

Length Thru Bore - Millimeter: 527.05
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 247000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 5-15/16 1-1/2X3/4KW

COMPARE

FCX 5 HUB 5-15/16 1-1/2X3/4KW

Description
FCX 5 HUB 5-15/16 1-1/2X3/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-5-HUB-5-15/16-1-1/2X3/4KW

BDI # 23190068

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY