FCX 4.5 HUB 6-7/16 1-1/2X3/4KW
Description
FCX 4.5 HUB 6-7/16 1-1/2X3/4KW
Part # FCX-4.5-HUB-6-7/16-1-1/2X3/4KW
BDI # 23189794
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FCX 6 HUB 6-7/16 1-1/2X3/4KW
Description
FCX 6 HUB 6-7/16 1-1/2X3/4KW
Part # FCX-6-HUB-6-7/16-1-1/2X3/4KW
BDI # 23190749
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FCX 5 HUB 6-7/16 1-1/2X3/4KW
Description
FCX 5 6-7/16 1-1/2X3/4KW COUPLING HUB
Part # FCX 5 HUB 6-7/16 1-1/2X3/4KW
BDI # 23190112
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
F 4.5E RIGID 6-7/16 1-1/2 KW
Description
F 4.5E RIGID 6-7/16 1-1/2 KW ; POR
Part # 69790490287
BDI # 19074976
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302400In-Lbs
FXLMM 5.5 HUB 6-7/16 1-1/2X3/4KW
Description
FXLMM 5.5 HUB 6-7/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 5.5 HUB 6-7/16 1-1/2X3/4KW
BDI # 23193762
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs