FCX 6 HUB 7-7/8 2X3/4KW
Description
FCX 6 HUB 7-7/8 2X3/4KW
Part # FCX-6-HUB-7-7/8-2"X3/4KW
BDI # 23190769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
QF3150X7-7/8U
Description
QF3150X7-7/8U COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF3150X7-7/8U
BDI # 20396080
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
QF3150X200MMU
Description
QF3150X200MMU COUPLING HUB ; NON-RETURNABLE
Part # QF3150X200MMU
BDI # 21964920
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.091
Length Thru Bore - Millimeter:
157
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
279.4
Coupling Type:
Jaw Coupling
FX 5.5S HUB RGD 7-7/8 2X3/4KW
Description
FX 5.5S HUB RGD 7-7/8 2X3/4KW ; FLANGE STYLE
Part # FX 5.5S HUB RGD 7-7/8 2X3/4KW
BDI # 23203110
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FXLMM 7 HUB 7-7/8 2X3/4KW
Description
FXLMM 7 HUB 7-7/8 2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 7 HUB 7-7/8 2X3/4KW
BDI # 23194462
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs