Page 1 of 659

Next

Compare
RAPTOR 50HQD-E

COMPARE

RAPTOR 50HQD-E

Description
RAPTOR 50HQD-E COUPLING HUB

DODGE

Part # 015817

BDI # 20492721

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.13

Length Thru Bore - Millimeter: 66.802
Other Features: Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter: 146.05
Coupling Type: Elastomeric Coupling
Torque: 7656In-Lbs

Price Inventory : In stock
Loading Price
QTY
8B-SH

COMPARE

8B-SH

Description
8B-SH SLEEVE COUPLING FLANGE ; 5.45" OD HUB 2-11/16" HUB

MARTIN SPROCKET & GR

Part # 8B-SH

BDI # 624342

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | QD Bushing | Bushing Bore 1-11/16 has No Keyway
Hub Diameter - Millimeter: 68.275
Coupling Type: Elastomeric Coupling
Torque: TPR 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
9SC50

COMPARE

9SC50

Description
9SC50 SLEEVE COUPLING FLANGE ; 9 CPLG SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 9SC50

BDI # 625818

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
5SC35

COMPARE

5SC35

Description
5SC35 SLEEVE COUPLING FLANGE ; 3-1/4" OD ELASTOMERIC 2" HUB DIA

MARTIN SPROCKET & GR

Part # 5SC35

BDI # 621143

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 42.875
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
Loading Price
QTY
1020G52 RIGID HUB RSB NR 1203682

COMPARE

1020G52 RIGID HUB RSB NR 1203682

Description
1020G52 RIGID HUB RSB ; NR 1203682

FALK

Part # 4400304

BDI # 18104523

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 58.42

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 126.492
Hub Diameter - Inch: 4.98
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : In stock
Loading Price
QTY