Page 1 of 59

Next

Compare
1100T31/35 3.937

COMPARE

1100T31/35 3.937

Description
1100T31/35 3.937 SPACER HUB ASSEMBLY

DODGE

Part # 006574

BDI # 239188

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 250.952
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 90.424
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 171.45
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1120T HUB 4 1X1/2KW NR 0744051

COMPARE

1120T HUB 4 1X1/2KW NR 0744051

Description
1120T HUB 4 1X1/2KW ; NR 0744051

FALK

Part # 4300390

BDI # 18106522

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 149.352
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 179.324
Coupling Type: Grid Coupling
Torque: 121000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
12018 3 15/16

COMPARE

12018 3 15/16

Description
12018 3 15/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH

MARTIN SPROCKET & GR

Part # 12018 3 15/16

BDI # 615217

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.41

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 171.45
Hub Diameter - Inch: 6.75
Coupling Type: Chain Coupling

Price Inventory : Available to order
Loading Price
QTY
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

COMPARE

1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526

Description
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526 ; POR

FALK

Part # 4400210

BDI # 18104716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T31/T35 SHAFT HUB 4.0 1X1/2 KW

COMPARE

1090T31/T35 SHAFT HUB 4.0 1X1/2 KW

Description
1090T31/T35 SHAFT HUB 4.0 1X1/2 KW ; COUPLING HUB NR 0765998

FALK

Part # 4300486

BDI # 18105662

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 209.55
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 101.6
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 142.748
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY